This product requires certification to purchase.

Single Function Showerhead in Chrome

Moen

Single Function Showerhead in Chrome

  • Fast #
  • Part #M5263EP15
  • Item #4576832
  • Manufacturer Part #5263EP15
5 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Chrome

  • Fast #
  • Part #M5263EP15
  • Item #4576832
  • Manufacturer Part #5263EP15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Flexible supply lines with 3/8 in. compression fittings
  • Metal construction ensures reliability
  • Designed to be installed through 1 Hole
  • A full line of coordinating kitchen complements are available, including Pot Filler, Soap Dispenser and Sip Beverage Faucet
  • Backed by MOEN limited lifetime warranty -
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
3-17/32 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
3-53/100 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508237236