This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1004
  • Item #7655111
5 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1004
  • Item #7655111
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Metal construction ensures reliability
  • Features a refined shepherd's spout and porcelain inlays with antiqued decorative script – both in English and French – to provide the ultimate in customization
  • Features Duralock quick connect system for easy installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-19/50 in
NSF Certified:
No
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
12 in