Single Globe Replacement in White
Single Globe Replacement in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement globe
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Frosted
- Height:
- 5-43/100
- Material:
- Zinc, Glass
- Product Type:
- Accessories
- UPC:
- 034584022479