This product requires certification to purchase.

Single-Stage Under Sink Advanced Water Filtration System

Moen

Single-Stage Under Sink Advanced Water Filtration System

  • Fast #
  • Part #MF9800
  • Item #10371692
  • Manufacturer Part #F9800
5 out of 5 Customer Rating
Brand image
Moen

Single-Stage Under Sink Advanced Water Filtration System

  • Fast #
  • Part #MF9800
  • Item #10371692
  • Manufacturer Part #F9800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers multi-stage performance in a single-stage solution, which means a higher flow rate and contaminant removal with less frequent filter replacement
  • Improves drinking water's taste, smell, color, and clarity by removing contaminants like lead, mercury, asbestos, pesticides and VOCs.
  • A LED indicator light on the unit lets you know when it’s time to change the filter, ensuring your water is always clean and fresh tasting.
  • Water passes through the Single-Stage Advanced Water Filter, where contaminants are captured and filtered out of your water to improve water quality.
  • The system requires a Single-Stage Advanced Water Replacement Filter (845-gallon capacity) or a Single-Stage Standard Water Filter Replacement (500-gallon capacity).
  • Includes one (1) Single-Stage Advanced Water Replacement Filter with a capacity of 845 gallons or approximately one year in a typical at-home usage situation
  • Includes all of the parts required for installation, making it DIY-friendly.
  • Moen water filtration systems (excluding the disposable replacement cartridge) are warranted to be free from defects in material and workmanship during residential usage for five (5) years from the date of purchase.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
4-2/5 in
Flow Rate
1.6 gpm
Characteristics & Features
Filtering System
Point of Use
Installation Type
Wall Mount
Warranty & Product Information
Fits Brand
Moen
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
MF9800
UPC
026508346419