Cold Water Dispenser in Black Stainless
Sip™ Cold Water Dispenser in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Height:
- 11
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-9/16
- Spout Reach:
- 5
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 026508294604