This product requires certification to purchase.

Single Handle Water Filter Faucet in Spot Resist Stainless

Moen

Sip Modern Single Handle Water Filter Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF7660SRS
  • Item #10371689
  • Manufacturer Part #F7660SRS
5 out of 5 Customer Rating
Brand image
Moen

Sip Modern Single Handle Water Filter Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF7660SRS
  • Item #10371689
  • Manufacturer Part #F7660SRS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Moen® SIP™ Drinking Water Faucets conveniently provide separate cold, filtered drinking water at the sink
  • These SIP™ faucets are compatible with Moen Reverse Osmosis (F9900) and Advanced Carbon (F9800) filtration systems
  • Quick and easy installation with a single connection for the filter outlet
  • Backed by a 3-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-1/4 in
Flow Rate
0.7 gpm
Spout Height
10-1/4 in
Spout Reach
4-1/2 in
Characteristics & Features
Collection
Sip Modern
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508359877