This product requires certification to purchase.

Single Handle Cold Only Water Dispenser in Spot Resist Stainless

Moen

Sip™ Single Handle Cold Only Water Dispenser in Spot Resist Stainless

  • Fast #
  • Part #MS5510SRS
  • Item #4777597
  • Manufacturer Part #S5510SRS
4.3 out of 5 Customer Rating
Brand image
Moen

Sip™ Single Handle Cold Only Water Dispenser in Spot Resist Stainless

  • Fast #
  • Part #MS5510SRS
  • Item #4777597
  • Manufacturer Part #S5510SRS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • One-handle lever handle makes it easy to adjust the water
  • Cold only
  • Beverage faucet
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
End Connection 1
Compression
Faucet Connection Size
3/8 in
Faucet Height
11 in
Flow Rate
1.5 gpm
Spout Height
10-22/25 in
Spout Reach
4-9/16 in
Characteristics & Features
Collection
Sip™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1234 Duralast Cartridge
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
026508249505