This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7864BG
  • Item #9837002
  • Manufacturer Part #7864BG
5 out of 5 Customer Rating
Brand image
Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7864BG
  • Item #9837002
  • Manufacturer Part #7864BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reflex™ pulldown system offers smoother operation, easy movement and secure docking
  • PowerBoost™ spray technology
  • Duralock™ quick connect installation
  • Metal construction with various finishes identified by suffix
  • Pulldown spray with 68 in. braided hose
  • High arc spout provides height and reach to fill or clean large pots while pullout wand provides the maneuverability for cleaning or rinsing
  • 360° rotating spout
  • Flexible supply lines with 3/8 in. compression fittings
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-24/25 in
Flow Rate
1.5 gpm
Spout Height
8-5/16 in
Spout Reach
7-5/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Type
Alkaline
Collection
Sleek™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 9
NSF Certified
Yes
Origin
Global
UPC
026508349939