This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Bronzed Gold

Moen

Smyth Single Handle Pull Down Bar Faucet in Bronzed Gold

  • Fast #
  • Part #M5770BZG
  • Item #10874608
  • Manufacturer Part #5770BZG
4.9 out of 5 Customer Rating
Brand image
Moen

Smyth Single Handle Pull Down Bar Faucet in Bronzed Gold

  • Fast #
  • Part #M5770BZG
  • Item #10874608
  • Manufacturer Part #5770BZG
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Bronzed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the spray head
  • Designed to be installed through 1 hole; optional escutcheon (SKU 141002) sold separately
  • Features Duralock quick connect system for easy installation
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
14 in
Flow Rate
1.5 gpm
Spout Height
14-7/50 in
Spout Reach
7-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Smyth
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Cartridge
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508387016