Stainless Steel Wand with Hose Kit Stainless Steel
Stainless Steel Wand with Hose Kit Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 4-3/50
- Length:
- 6-3/4
- UPC:
- 026508184400
- Width:
- 6-19/50