This product requires certification to purchase.

Tension Shower Rod in Brushed Gold

Moen

Tension Shower Rod in Brushed Gold

  • Fast #
  • Part #MTR1000BG
  • Item #10261391
  • Manufacturer Part #TR1000BG
5 out of 5 Customer Rating
Brand image
Moen

Tension Shower Rod in Brushed Gold

  • Fast #
  • Part #MTR1000BG
  • Item #10261391
  • Manufacturer Part #TR1000BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 195.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Height
2-13/25 in
Length
72 in
Width
72 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Straight
Warranty & Product Information
ADA Compliant
No
Type
MTR1000BG
UPC
034584038791