This product requires certification to purchase.

Traditional Soap Dispenser in Bronzed Gold

Moen

Traditional Soap Dispenser in Bronzed Gold

  • Fast #
  • Part #MS3945BZG
  • Item #11524132
  • Manufacturer Part #S3945BZG
4.4 out of 5 Customer Rating
Brand image
Moen

Traditional Soap Dispenser in Bronzed Gold

  • Fast #
  • Part #MS3945BZG
  • Item #11524132
  • Manufacturer Part #S3945BZG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top lifts off for easy refill
  • 18 oz refillable bottle
  • Requires Certification
Dimensions & Measurements
Capacity
18 oz
Height
5-3/100 in
Maximum Deck Thickness
3-1/2 in
Spout Reach
3-39/50 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze Gold
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
MS3945BZG
UPC
026508387139