This product requires certification to purchase.

Soap Dispenser in Polished Chrome

Moen

Traditional Soap Dispenser in Polished Chrome

  • Fast #
  • Part #MS3945C
  • Item #4777618
  • Manufacturer Part #S3945C
4.7 out of 5 Customer Rating
Brand image
Moen

Traditional Soap Dispenser in Polished Chrome

  • Fast #
  • Part #MS3945C
  • Item #4777618
  • Manufacturer Part #S3945C
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Top lifts off for easy refill
  • 18 ounce refillable bottle
  • Requires Certification
Dimensions & Measurements
Capacity
18 oz
Height
5-3/10 in
Spout Height
5 in
Spout Reach
3-39/50 in
Weight
1.66 lb
Characteristics & Features
Collection
Traditional
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
Type
Soap Dispenser
UPC
026508248911