This product requires certification to purchase.

BRUSHED NICKEL ADJUSTABLE CURVED SHOWER ROD

Moen

Triva BRUSHED NICKEL ADJUSTABLE CURVED SHOWER ROD

  • Fast #
  • Part #MCSR2169BN
  • Item #10234382
  • Manufacturer Part #CSR2169BN
5 out of 5 Customer Rating
Brand image
Moen

Triva BRUSHED NICKEL ADJUSTABLE CURVED SHOWER ROD

  • Fast #
  • Part #MCSR2169BN
  • Item #10234382
  • Manufacturer Part #CSR2169BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits most at-home shower sizes
  • Shower rod adjusts up to 6' for a more flexible installation
  • Coordinates with other accessories in the Triva Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Height
6-1/5 in
Length
48 in
Width
3 in
Characteristics & Features
Adjustable
Yes
Collection
Triva
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Curved
Warranty & Product Information
ADA Compliant
No
Type
MCSR2169BN
UPC
034584038593