This product requires certification to purchase.

Dual Function Showerhead in Brushed Gold

Moen

Velocity™ Dual Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6345EPBG
  • Item #7729650
  • Manufacturer Part #S6345EPBG
3.3 out of 5 Customer Rating
Brand image
Moen

Velocity™ Dual Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6345EPBG
  • Item #7729650
  • Manufacturer Part #S6345EPBG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents

Dimensions & Measurements
Height
3-1/8 in
Length
8-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
8-1/2 in
Characteristics & Features
Collection
Velocity™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Dual
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508286043