This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6320BN
  • Item #2924193
  • Manufacturer Part #S6320BN
3.7 out of 5 Customer Rating
Brand image
Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6320BN
  • Item #2924193
  • Manufacturer Part #S6320BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Generously sized 8" diameter rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full spray; concentrated rinse
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
1/2 in
Height
3-1/8 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Velocity™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Dual
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
No
UPC
026508221068