Dual Function Showerhead in Matte Black
Velocity™ Dual Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 8-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Advanced, self-pressurizing Moen Immersion™ rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Two-function full rain shower; concentrated rinse; combination spray for more variety
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Velocity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 9-1/2 in
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Combination, Concentrated Rinse, Full Rainshower
- UPC:
- 026508351628
- WaterSense Labeled:
- Yes
- Width:
- 8-1/2 in