This product requires certification to purchase.

Dual Function Showerhead in Polished Chrome

Moen

Velocity™ Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6345
  • Item #7053358
  • Manufacturer Part #S6345
4.8 out of 5 Customer Rating
Brand image
Moen

Velocity™ Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6345
  • Item #7053358
  • Manufacturer Part #S6345
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 8-1/2" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full rainshower; concentrated rinse; combination spray for more variety
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
3-1/8 in
Length
9-1/2 in
Shower Arm Reach
9-1/2 in
Showerhead Flow Rate
2.5 gpm
Width
8-1/2 in
Characteristics & Features
Collection
Velocity™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Dual
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
No
UPC
026508260944