This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Moen

Verso™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M220C2EP
  • Item #10099659
  • Manufacturer Part #220C2EP
3.4 out of 5 Customer Rating
Brand image
Moen

Verso™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M220C2EP
  • Item #10099659
  • Manufacturer Part #220C2EP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Verso™Combination showerhead features Magnetix® technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place even when eyes are closed
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Backed by Moen’s Limited Lifetime Warranty
  • Easy DIY installation
  • Limited lifetime warranty
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Verso™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
7
Hand Shower Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Jet, Massage, Pause, Rain
UPC:
026508348086
WaterSense Labeled:
Yes
Width:
7