This product requires certification to purchase.

Multi Function Showerhead with Hand Shower in Brushed Nickel

Moen

Verso Multi Function Showerhead with Hand Shower in Brushed Nickel

  • Fast #
  • Part #M220C5EPBN
  • Item #10267442
  • Manufacturer Part #220C5EPBN
5 out of 5 Customer Rating
Brand image
Moen

Verso Multi Function Showerhead with Hand Shower in Brushed Nickel

  • Fast #
  • Part #M220C5EPBN
  • Item #10267442
  • Manufacturer Part #220C5EPBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Infiniti™ Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
  • 7” Spray face provides a full coverage experience
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Height
8-1/16 in
Width
6-5/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Verso
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
026508377017