This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Moen

Voss™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5124NL
  • Item #7883423
  • Manufacturer Part #YB5124NL
5 out of 5 Customer Rating
Brand image
Moen

Voss™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5124NL
  • Item #7883423
  • Manufacturer Part #YB5124NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/100 in
Depth
8-1/2 in
Height
2-11/100 in
Length
24 in
Projection
2-23/25 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Voss™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584029683