This product requires certification to purchase.

Left-Hand Trip Lever in Brushed Gold

Moen

Voss™ Left-Hand Trip Lever in Brushed Gold

  • Fast #
  • Part #MYB5101BG
  • Item #7663223
  • Manufacturer Part #YB5101BG
5 out of 5 Customer Rating
Brand image
Moen

Voss™ Left-Hand Trip Lever in Brushed Gold

  • Fast #
  • Part #MYB5101BG
  • Item #7663223
  • Manufacturer Part #YB5101BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Installs easily on most toilet styles
  • Included template and mounting hardware take the guesswork out of installation
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-3/5 in
Length
2-97/100 in
Width
2-97/100 in
Characteristics & Features
Adjustable
No
Collection
Voss™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Type
Trip Lever
Material
Zinc
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
034584028631