This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Voss™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2693BL
  • Item #10239905
  • Manufacturer Part #T2693BL
5 out of 5 Customer Rating
Brand image
Moen

Voss™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2693BL
  • Item #10239905
  • Manufacturer Part #T2693BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires Moen Posi-Temp valve 2510, 2520, 2570, or 2590 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve helps maintain water pressure and temperature even when other water sources in the house are in use
  • Backed by Moen’s Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
2.5 gpm
Shower Arm Reach
6 in
Showerhead Flow Rate
2.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Voss™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
No
UPC
026508373071