This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Moen

Voss™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6365
  • Item #4381617
  • Manufacturer Part #S6365
3.7 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6365
  • Item #4381617
  • Manufacturer Part #S6365
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-63/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
6-3/50 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508230220
WaterSense Labeled:
No
Width:
6-1/16 in