This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Nickel

Moen

Voss Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT691BN
  • Item #10010562
  • Manufacturer Part #WT691BN
4 out of 5 Customer Rating
Brand image
Moen

Voss Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT691BN
  • Item #10010562
  • Manufacturer Part #WT691BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Open design allows for easy roll changes
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
8.0 gpm
Height
4-14/25 in
Spout Height
1 in
Characteristics & Features
Collection
Voss
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Type
Wall Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
UPC
026508353318