This product requires certification to purchase.

Towel Ring in Matte Black

Moen

Voss Towel Ring in Matte Black

  • Fast #
  • Part #MYB5186BL
  • Item #10239988
  • Manufacturer Part #YB5186BL
4.5 out of 5 Customer Rating
Brand image
Moen

Voss Towel Ring in Matte Black

  • Fast #
  • Part #MYB5186BL
  • Item #10239988
  • Manufacturer Part #YB5186BL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen's Voss bathroom collection
  • Designed for hassle-free installation
  • Requires Certification
Dimensions & Measurements
Depth
2-9/10 in
Height
5-39/50 in
Projection
2-9/10 in
Width
5-3/5 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
MYB5186BL
UPC
034584038258