This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Moen

Voss Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6901BL
  • Item #10239857
  • Manufacturer Part #6901BL
5 out of 5 Customer Rating
Brand image
Moen

Voss Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6901BL
  • Item #10239857
  • Manufacturer Part #6901BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • 4-inch center set design allows for easy installation
  • Two–handle lever handles make it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA Water Sense criteria to conserve water without sacrificing performance
  • Backed by Moen’s Limited Warranty
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
6-13/100 in
Flow Rate
1.2 gpm
Height
6-13/100 in
Length
6-57/100 in
Maximum Deck Thickness
1-3/16 in
Spout Height
4-3/16 in
Spout Reach
4-13/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
1234 Duralast
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed, High Arc
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
026508372197