This product requires certification to purchase.

Two Handle Diverter Valve Trim in Matte Black

Moen

Voss™ Two Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT3611BL
  • Item #10239949
  • Manufacturer Part #UT3611BL
4.2 out of 5 Customer Rating
Brand image
Moen

Voss™ Two Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT3611BL
  • Item #10239949
  • Manufacturer Part #UT3611BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
10-1/8 in
Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Voss™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Dual
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
026508320433