This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Gold

Moen

Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #MS664BG
  • Item #7729641
  • Manufacturer Part #S664BG
3.3 out of 5 Customer Rating
Brand image
Moen

Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #MS664BG
  • Item #7729641
  • Manufacturer Part #S664BG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Cartridge
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-1/2
Spout Reach:
24-3/8
Spout Type:
Swivel
UPC:
026508283967