This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Gold

Moen

Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #MS665BZG
  • Item #11809888
  • Manufacturer Part #MS665BZG
4.8 out of 5 Customer Rating
Brand image
Moen

Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #MS665BZG
  • Item #11809888
  • Manufacturer Part #MS665BZG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
8-5/8 in
Flow Rate
5.5 gpm
Spout Reach
24-3/8 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
MS665BZG
UPC
026508397916