This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

Moen

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #MS665
  • Item #4039718
  • Manufacturer Part #S665
5 out of 5 Customer Rating
Brand image
Moen

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #MS665
  • Item #4039718
  • Manufacturer Part #S665
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-5/8 in
Flow Rate
5.5 gpm
Spout Reach
24-3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
IPS
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential, Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
Origin
Domestic
UPC
026508205617