This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Waterhill® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0224CH
  • Item #7665539
  • Manufacturer Part #YB0224CH
5 out of 5 Customer Rating
Brand image
Moen

Waterhill® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0224CH
  • Item #7665539
  • Manufacturer Part #YB0224CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
2-63/1000 in
Length
24 in
Characteristics & Features
Collection
Waterhill®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
UPC
034584028501