This product requires certification to purchase.

Round Closed Towel Ring in Matte Black

Moen

Weymouth® Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB8486BL
  • Item #7911804
  • Manufacturer Part #YB8486BL
3.7 out of 5 Customer Rating
Brand image
Moen

Weymouth® Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB8486BL
  • Item #7911804
  • Manufacturer Part #YB8486BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Weymouth®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
Height:
7-29/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-3/20 in
Ring Type:
Closed
Shape:
Round
UPC:
034584029287
Width:
6-1/2 in