This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Moen

Weymouth™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUTS32205
  • Item #8807369
  • Manufacturer Part #UTS32205
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUTS32205
  • Item #8807369
  • Manufacturer Part #UTS32205
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/4 in
Diameter
4-1/2 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
4-1/2 in
Length
2-3/4 in
Tub Spout Reach
7 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Diverter
Collection
Weymouth™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
CC
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Spray Type
Full
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
026508321614