This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Polished Nickel

Moen

Weymouth™ M-Core™ 3-Series Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #MUTS4311NL
  • Item #8927504
  • Manufacturer Part #UTS4311NL
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ M-Core™ 3-Series Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #MUTS4311NL
  • Item #8927504
  • Manufacturer Part #UTS4311NL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series mixing valve with integrated transfer valve to complete installation
  • Integrated M-CORE transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • Important: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer valve instructions for additional information
  • Important: When using 2 showering devices, designated outlet 3 must be capped. Caps are not included with the transfer valves
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Volume Control
Collection:
Weymouth™ M-Core™ 3-Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2
Escutcheon Height:
10-1/8
Escutcheon Width:
7-1/4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-1/2
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Tub Spout Reach:
1/100
UL Listed:
No
UPC:
026508322369
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No