This product requires certification to purchase.

2 Robe Hook in Oil Rubbed Bronze

Moen

Wynford™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5203ORB
  • Item #5136347
  • Manufacturer Part #YB5203ORB
5 out of 5 Customer Rating
Brand image
Moen

Wynford™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5203ORB
  • Item #5136347
  • Manufacturer Part #YB5203ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-4/25 in
Base Plate Width:
2-4/25 in
CARB OTC LEED Compliant:
No
Collection:
Wynford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
3-21/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-71/100 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
UPC:
034584023599
Width:
2-4/25 in