Round Open Towel Ring in Polished Chrome
Wynford™ Round Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal mounting post for extra security
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-13/50
- Collection:
- Wynford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-18/25
- Height:
- 2-13/50
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 034584023209
- Width:
- 8-19/20