This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product has been replaced by

Moen Polished Chrome Single Handle Monoblock Bathroom Sink Faucet Lever Handle
Moen Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #6402
Moen

Wynford™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MOE4500
  • Item #4913853
  • Manufacturer Part #4500
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Polished Chrome Single Handle Monoblock Bathroom Sink Faucet Lever Handle
Moen Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #6402
Moen

Wynford™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MOE4500
  • Item #4913853
  • Manufacturer Part #4500
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-5/8 in
Flow Rate
1.2 gpm
Height
8-5/8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
5 in
Spout Reach
4-5/8 in
Width
3 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
1255
Collection
Wynford™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372, NSF 9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
026508253649