This product requires certification to purchase.

Two Handle Diverter Valve Trim in Chrome

This product has been replaced by

Moen Chrome Two Handle Pressure Balancing Valve Trim withtegrated Diverter
Moen Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Chrome
Manufacturer Part #UT3322
Moen

Wynford™ Two Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT5500
  • Item #8927506
  • Manufacturer Part #UT5500
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Two Handle Pressure Balancing Valve Trim withtegrated Diverter
Moen Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Chrome
Manufacturer Part #UT3322
Moen

Wynford™ Two Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT5500
  • Item #8927506
  • Manufacturer Part #UT5500
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-3/8 in
Escutcheon Height
10-1/8 in
Escutcheon Width
6-3/8 in
Faucet Connection Size
1/2 in
Height
10-13/100 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Wynford™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Dual
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508320884