This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
Moen Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #TV4520
Moen

Wynford™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MT4520
  • Item #4913864
  • Manufacturer Part #T4520
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
Moen Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #TV4520
Moen

Wynford™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MT4520
  • Item #4913864
  • Manufacturer Part #T4520
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-63/100 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
6-1/2 in
Maximum Deck Thickness
1-1/4 in
Spout Height
4-3/8 in
Spout Reach
4-5/8 in
Width
14 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
1234
Collection
Wynford™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372, NSF 9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
026508253403