This product requires certification to purchase.

34 x 48 in. Fireplace Accessories

Monessen Hearth Systems

Exacta 34 x 48 in. Fireplace Accessories

  • Fast #
  • Part #MBUF42T
  • Item #9439381
  • Manufacturer Part #BUF42-T
4.4 out of 5 Customer Rating
Brand image
Monessen Hearth Systems

Exacta 34 x 48 in. Fireplace Accessories

  • Fast #
  • Part #MBUF42T
  • Item #9439381
  • Manufacturer Part #BUF42-T
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimal exposure of the firebox provides a clean, traditional fireplace appearance
  • Screens tuck away into hidden pockets to reveal expansive views
  • An angled firebox and uniquely engineered air channels move more heat into the room, allowing unrestricted airflow, maximizing efficiency and reducing fuel costs
  • Easy, affordable and attractive, vent-free gas fireplace logs are a perfect way to warm your space
  • Requires Certification
Dimensions & Measurements
Depth
23 in
Height
34 in
Width
48 in
Characteristics & Features
Collection
Exacta