This product requires certification to purchase.

13.25 cu. ft. Column Refrigerator in Panel Ready

Monogram®

13.25 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR241NPNII
  • Item #8070384
  • Manufacturer Part #ZIR241NPNII
3.7 out of 5 Customer Rating
Brand image
Monogram®

13.25 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR241NPNII
  • Item #8070384
  • Manufacturer Part #ZIR241NPNII
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24” Fully integrated column refrigerator
  • Retrofit capability
  • Finely crafted aluminum door bins and drawers with glass accents
  • Adjustable, hydrophobic spill-resistant glass shelves with integrated LED lighting
  • Ramp-up LED interior lighting
  • Remote connectivity via WiFi
  • Autofill pitcher
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
13.25 cu ft
Depth
24-3/4 in
Height
83-1/2 in
Weight
450 lb
Width
23-9/16 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch Screen
Installation Type
Built-in
Interior Light
Yes
Number of Shelves
4
Refrigerator Type
Freezerless Refrigerators
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15, 20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
084691847953


Recommended Accessories