This product requires certification to purchase.

14 cu. ft. Wine Cooler Refrigerator in Panel Ready

Monogram®

14 cu. ft. Wine Cooler Refrigerator in Panel Ready

  • Fast #
  • Part #GZIW303NPPII
  • Item #9297959
  • Manufacturer Part #ZIW303NPPII
5 out of 5 Customer Rating
Brand image
Monogram®

14 cu. ft. Wine Cooler Refrigerator in Panel Ready

  • Fast #
  • Part #GZIW303NPPII
  • Item #9297959
  • Manufacturer Part #ZIW303NPPII
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 14 cu. ft. total capacity capable of holding 106 bottles
  • Two-zone upper compartment allows for the creation of two temperature-controlled zones for the perfect pour, every time
  • Choose whether the lower drawer is a freezer, a fresh food, or a wine/beverage refrigerator
  • Freezer drawer includes a removable ice bin and scoop and can also accommodate freezer favorites, like a pint of creamy gelato
  • Can store up to 106 wine bottles when the lower convertible drawer is utilized
  • Clean white LED lighting gradually brightens and dims when the refrigerator door or drawer is opened and closed
  • Precision engineered, full-extension wine racks provide smooth and easy access to every perfectly-chilled bottle
  • Door is reversible
  • Covered under Monogram's 12 year limited sealed system warranty
  • Designed with exceptional attention to detail, the freezer drawer includes a removable ice bin and scoop and can also accommodate freezer favorites, like a pint of creamy gelato
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
14 cu ft
Depth
23-3/4 in
Freezer Capacity (Cu Ft)
1.21 cu ft
Height
80-3/8 in
Weight
486 lb
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Electronic Touch
Installation Type
Built-in
Interior Light
Yes
Material
Glass
Number of Shelves
7
Refrigerant
R-600A
Refrigerator Type
Wine Coolers
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Minimum Temperature
-6
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
084691857389