18 in. 8 Place Settings Dishwasher in Custom Panel
18 in. 8 Place Settings Dishwasher in Custom Panel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Push Button
- Decibel Rating (dB):
- 44 dB
- Depth:
- 23
- Energy Star Compliant:
- No
- Height:
- 34-5/8
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 3
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691830139
- Volts:
- 120V
- Watts:
- 1100
- Width:
- 18