This product requires certification to purchase.

2.2 cu. ft. 1100 W Sensor Smart Built-In Microwave in Stainless Steel

Monogram®

2.2 cu. ft. 1100 W Sensor Smart Built-In Microwave in Stainless Steel

  • Fast #
  • Part #GZCWK22U2WSS
  • Item #11523414
  • Manufacturer Part #ZCWK22U2WSS
3.6 out of 5 Customer Rating
Brand image
Monogram®

2.2 cu. ft. 1100 W Sensor Smart Built-In Microwave in Stainless Steel

  • Fast #
  • Part #GZCWK22U2WSS
  • Item #11523414
  • Manufacturer Part #ZCWK22U2WSS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • GLASS TOUCH CONTROLS Enjoy a sleek, high-end appearance that not only enhances your kitchen's aesthetic but also makes cleaning a breeze. The intuitive glass touch controls ensure a smooth user experience every time.
  • SENSOR COOKING Achieve perfect results effortlessly with 8 sensor cooking options. The microwave automatically adjusts time and power for optimal cooking of vegetables, reheating leftovers, and more.
  • STEAM COOKING Harness the power of steam to cook nutrient rich vegetables and meats. Using microwave safe steamers, you can prepare healthy, delicious meals with ease.
  • COUNTERTOP CAPABILITY For those who prefer flexibility, the microwave can also be placed on a counter top, providing easy access and convenience.
  • EXTRA LARGE TURNTABLE The 16.6" glass turntable accommodates larger cookware, ensuring even cooking and thorough heating as it rotates.
  • AMPLE CAPACITY With a spacious 2.2 cu. ft. capacity and 1100 watts of power, this microwave offers ample cooking space and performance, making it ideal for all of your culinary needs.
  • BACKLIT DISPLAY Easily navigate settings with the back-lit LED display, providing clear visibility and an elegant touch to your kitchen appliance.
  • WELL-LIT INTERIOR Illuminate the interior of your microwave with the built-in lighting, making it easy to place and remove food items with precision.
  • BUILT-IN TRIM KITS SOLD SEPARATELY Create a seamless, integrated look in your kitchen with the stainless steel trim kit (sold separately in 27" or 30" sizes). Whether installed on its own in a butler's pantry or over a single wall oven, this microwave offers a refined built-in appearance.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.2 cu ft
Depth
19-3/4 in
Height
13-5/8 in
Width
24-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, Black
Control Type
Glass Touch
Interior Light
Yes
Microwave Type
Built-in
Electrical & Operational Information
AMP
13.9
Power Source
Electric
Volts
120V
Watts
1650 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GZCWK22U2WSS
UPC
084691953319