This product requires certification to purchase.

20.1 cu. ft. Built-in and Bottom Mount Refrigerator in Panel Ready

Monogram®

20.1 cu. ft. Built-in and Bottom Mount Refrigerator in Panel Ready

  • Fast #
  • Part #GZIP364IPVII
  • Item #10030061
  • Manufacturer Part #ZIP364IPVII
5 out of 5 Customer Rating
Brand image
Monogram®

20.1 cu. ft. Built-in and Bottom Mount Refrigerator in Panel Ready

  • Fast #
  • Part #GZIP364IPVII
  • Item #10030061
  • Manufacturer Part #ZIP364IPVII
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bottom freezer with flush inset installation
  • 6-temperature setting convertible drawer
  • Wi-Fi connected refrigerator
  • 2 humidity-controlled vegetable drawers
  • Glass front refrigerator door bins
  • Refrigerator with ramp-up LED interior shelves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
20.1 cu ft
Depth
24-3/4 in
Freezer Capacity (Cu Ft)
3.5 cu ft
Height
83-1/2 in
Weight
586 lb
Width
35-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch
Installation Type
Integrated
Interior Light
Yes
Number of Shelves
2
Refrigerant
R-600A
Refrigerator Type
Built-in, Bottom Mount
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
084691916178