This product requires certification to purchase.

21.2 cu. ft. Column Refrigerator in Panel Ready

Monogram®

21.2 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR361NPRII
  • Item #9633171
  • Manufacturer Part #ZIR361NPRII
3.7 out of 5 Customer Rating
Brand image
Monogram®

21.2 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR361NPRII
  • Item #9633171
  • Manufacturer Part #ZIR361NPRII
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 21.1 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable shelves allow you to customize storage space to meet your needs
  • Covered under Monogram's 12 year limited sealed system parts, 2 year limited parts and labor, and 5 year limited sealed system warranty
  • Panel-ready exterior with six-way adjustability
  • Accepts Statement or Minimalist Collection stainless steel panels ordered separately from Monogram or custom panel & handle from your cabinet maker
  • Retrofit capability
  • Allows you to replace a 35-1/2” or 36” single installed product with a 36" column product with no cabinet or electrical modifications. Allows you to replace two 36" dual installed products with two 36" column products with no cabinet or electrical modifications
  • Ramp-up LED interior lighting
  • Throughout the freezer compartment accentuates the sophisticated interior and allows easy viewing of contents
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
21.2 cu ft
Depth
24-3/4 in
Height
83-1/4 in
Weight
545 lb
Width
35-1/2 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Electronic Touch
Installation Type
Built-in
Interior Light
Yes
Material
Glass
Number of Shelves
4
Refrigerant
R-600A
Refrigerator Type
Column
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
084691873570


Recommended Accessories