This product requires certification to purchase.

24-3/4 x 83-1/4 in. 20A 21.18 cu. ft. Freezer in Panel Ready

Monogram®

24-3/4 x 83-1/4 in. 20A 21.18 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF361NPRII
  • Item #9633041
  • Manufacturer Part #ZIF361NPRII
5 out of 5 Customer Rating
Brand image
Monogram®

24-3/4 x 83-1/4 in. 20A 21.18 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF361NPRII
  • Item #9633041
  • Manufacturer Part #ZIF361NPRII
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With concealed hinge offers a look of seamless perfection that installs flush with surrounding cabinetry
  • Designed to enhance choice and customization, statement and minimalist collection refrigerators do not come with handles
  • Handles must be chosen separately and ordered through a Monogram representative
  • Accepts statement or minimalist collection stainless steel panels ordered separately from Monogram or custom panel & handle from your cabinet maker
  • Allows you to replace a 35 1/2" or 36" single installed product with a 36" column product with no cabinet or electrical modifications
  • Allows you to replace two 36" dual installed products with two 36" column products with no cabinet or electrical modifications
  • Offer easy access to beverages and quick-grab items
  • Provide convenient storage and a clean appearance
  • Allows you to wirelessly control freezer settings from your smartphone, using an available app
  • Provide added convenience
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
24-3/4 in
Freezer Capacity (Cu Ft)
21.18 cu ft
Height
83-1/4 in
Weight
530 lb
Width
35-9/16 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Installation Type
Built-in, Integrated
Interior Light
Yes
Refrigerant
R-600A
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Freezer
UPC
084691873587


Recommended Accessories