This product requires certification to purchase.

24 cu. ft. Side-By-Side Refrigerator in Stainless Steel

Monogram®

24 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GZISS420NNSS
  • Item #8070364
  • Manufacturer Part #ZISS420NNSS
4.5 out of 5 Customer Rating
Brand image
Monogram®

24 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GZISS420NNSS
  • Item #8070364
  • Manufacturer Part #ZISS420NNSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With 25.2 cubic feet refrigerator space and 9.4 cubic feet freezer space, you can store all your fresh and frozen foods
  • Light columns in the freezer and fresh food compartments extend the full length of the interior and LED lighting located inside the vegetable and climate-control drawers illuminate contents without compromising space
  • WiFi capable smart device allows control from your smart phone
  • Adjustable glass shelves easily accommodate party trays and platters
  • Climate-control drawer allows you to express-chill beverages, express-thaw meats and select specific temperatures for perishable foods
  • Covered under 2 year limited 5 year sealed system manufacturer warranties
  • Requires either the Minimalist (ZKSS2H2CNSS) or Statement (ZKSS2H2PNSS) handle for proper use (sold separately)
  • Enjoy the convenience and freedom of wirelessly controlling functions from your smartphone
  • LED lighting
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
24 cu ft
Depth
25-3/4 in
Freezer Capacity (Cu Ft)
9.33 cu ft
Height
84 in
Weight
688 lb
Width
42 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Installation Type
Built-in
Interior Light
Yes
Number of Shelves
4
Refrigerator Type
Side-By-Side
Smart Home Compatibility
Amazon Alexa, IFTTT, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
084691845201