This product requires certification to purchase.

30 in. Door Panel in Stainless Steel

Monogram®

30 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZK1SN304NRH
  • Item #8130873
  • Manufacturer Part #ZK1SN304NRH
3.7 out of 5 Customer Rating
Brand image
Monogram®

30 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZK1SN304NRH
  • Item #8130873
  • Manufacturer Part #ZK1SN304NRH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 30" Fully Integrated Column SS Door Panel, RH
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
30 in
Weight
57 lb
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Door Panel
UPC
084691850076